This product has been discontinued.
ML Load Center, 1PH, 125A 120/240V, 12/24, Type 1
Item #: 321510
Cat #: P1224L1125CUSG
UPC: 040892635997
Sign In or Register to view pricing and more.
Documents & Guides
ML Load Center, 1PH, 125A 120/240V, 12/24, Type 1, Split Guard
Overview
ML Load Center, 1PH, 125A 120/240V, 12/24, Type 1, Split Guard
Also known as: 040892635997, P1224L1125CUSG
Specifications
Mounting: | Flush, Surface |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Circuits: | 24 |
Family / Style: | P1 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 24 |
Amps: | 125 |
Phase: | 1 |
Family / Style: | P1 |
Customer Reviews
No reviews for this product
(0)