
COMBO 2 PORT USB RECEPTACLE 15A 125V IV
Item #: 321509
Cat #: TR7740V-BOX
UPC: 032664729249
Documents & Guides
Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, Ivory, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Sign In or Register to view pricing and more.
Overview
Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, Ivory, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Also known as: 032664729249, TR7740V-BOX
Specifications
Type: | Receptacle, Tamper-Resistant, USB, Duplex |
Amps: | 15 |
Color: | Ivory |
Volts AC: | 125 |
Type: | Receptacle, Tamper-Resistant, USB, Duplex |
Color: | Ivory |
Amps: | 15 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)