![Medium Voltage Power Cable, 500-3, MV-105-133% Insulation, 5kV/8kV Medium Voltage Power Cable, 500-3, MV-105-133% Insulation, 5kV/8kV](https://rexel-cdn.com/products/mve24003.jpg?i=F60EE185-BBFC-496A-8E91-21DA2B5222CF&f=420)
Medium Voltage Power Cable, 500-3, MV-105-133% Insulation, 5kV/8kV
Item #: 321331
Cat #: MVE250003
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage Power Cable, 500 MCM, 3 Condutor, MV-105-133% Insulation, 5kV/8kV
Overview
Medium Voltage Power Cable, 500 MCM, 3 Condutor, MV-105-133% Insulation, 5kV/8kV
Suitable for use in a broad range of commercial, industrial, and utility applications, where reliability is the major concern, space is limited, and ease of installation is critical.
Also known as: MVE250003
Specifications
Conductors: | 3 |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Gauge: | 500 |
Conductors: | 3 |
Material: | Copper |
Gauge: | 500 |
Jacket: | PVC |
Color: | Black |
Customer Reviews
No reviews for this product
(0)