This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE HF265 400A 2P 600V 2W FUSED HD
Overview
ITE HF265 400A 2P 600V 2W FUSED HD
Also known as: 783643169975, HF265
Specifications
Poles: | 2 |
Amps: | 400 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Poles: | 2 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 400 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)