CableTie,LH,14.6in,Tefzel,AQ,PK50

Item #: 32099

Cat #: PLT4H-L76

UPC: 074983540891

Sign In or Register to view pricing and more.
Pan-Ty« locking tie, light-heavy cross section, 14.6 (371mm) , TEFZEL, aqua.

Overview

Pan-Ty« locking tie, light-heavy cross section, 14.6 (371mm) , TEFZEL, aqua.
Cable Tie, 14.6 Inches (371 mm) Length, Light-Heavy. Tefzel. Aqua color. Ideal for applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme temperatures. Ideal for use in nuclear power facilities and chemical processing plants. Low smoke density and excellent flammability rating of UL 94V-0. Distinctive aqua blue color. For indoor or outdoor use.
Also known as: 074983540891, PLT4H-L76

Specifications

Color: Aqua
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Tefzel
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Aqua
Weight Capacity: 120 lbs
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Tefzel
Size: Light-Heavy
Product Thickness: 0.075 in

Customer Reviews

No reviews for this product
(0)