Compact Fluorescent Lamp, A19, 14W, 2700K

Item #: 320522

Cat #: 41314A

UPC: 762148163282

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14 Watt, Bulb: A19, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K

Overview

Compact Fluorescent Lamp, 14 Watt, Bulb: A19, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K
Also known as: 762148163282, 41314A

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 800
Wattage: 14
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)