MED WALL SHRINK

Item #: 320487

Cat #: HSFR6-1-4

UPC: 786210239491

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Wall Heat-Shrinkable Tubing - Flame Retardant for Cable Range 6 - 2 AWG, Expanded Diameter 3/4 inch, Length 48 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black

Overview

Heavy-Wall Heat-Shrinkable Tubing - Flame Retardant for Cable Range 6 - 2 AWG, Expanded Diameter 3/4 inch, Length 48 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
Also known as: 786210239491, HSFR6-1-4

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)