This product has been discontinued.

Fluorescent Lamp, Ecologic, T8, 48", 32W, 3500K
Item #: 32046
Cat #: FO32/735/ECO
UPC: 046135219986
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temperature: 3500K, Length: 48 inch, Octron Series, Standard Case Qty: 30
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temperature: 3500K, Length: 48 inch, Octron Series, Standard Case Qty: 30
Also known as: 046135219986, FO32/735/ECO
Specifications
Color Rendering Index (CRI): | 78 |
Wattage: | 32 |
Lumens: | 2800 |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 78 |
Lumens: | 2800 |
Material: | Glass |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)