Mini-Com® Patch Panel, 48 Port, 2 RU, Black

Item #: 320453

Cat #: CP48BLY

UPC: 074983036424

Sign In or Register to view pricing and more.

Overview

Mini-Com® Patch Panel, 48 Port, 2 RU, Black
The Mini-Com® All Metal Shielded Patch Panel accepts up to 48 Mini-Com Shielded Jack Modules in 2 RU. The panel has a flat design made of stainless steel construction and mounts to 19 inch and 23 inch racks and cabinets. It includes grounding lugs. The panel has white write-on areas, can be identified with adhesive labels, and is black.
Also known as: 074983036424, CP48BLY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Mounting: Rack
Color: Black
Size: 2RMU
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)