High Bay Fixture, 4', 4-Lamp, T5HO, 54W, 120-277V

Item #: 320269
Cat #: LHA4-454-NU-4EPU-F554841
UPC: 078531022129
Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: (1) 4-Lamp Electronic T5, Programmed Start, Uplight: Solid Top, Lamp Included, Lamp Type: 82 CRI, 4100K

Overview

High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: (1) 4-Lamp Electronic T5, Programmed Start, Uplight: Solid Top, Lamp Included, Lamp Type: 82 CRI, 4100K
Also known as: 078531022129, LHA4-454-NU-4EPU-F554841

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)