![RC65, Horizontal Marking Cards, Legend: 1 - 10 RC65, Horizontal Marking Cards, Legend: 1 - 10](https://rexel-cdn.com/products/abb023000200.jpg?i=37E15299-F7CF-4A76-978F-B9C612B552A5&f=420)
RC65, Horizontal Marking Cards, Legend: 1 - 10
Item #: 320005
Cat #: 1SNA232002R2600
UPC: 662019967844
Sign In or Register to view pricing and more.
Documents & Guides
RC65, Horizontal Mount, (10) Marking Cards, Legend: 1 - 10. For use with 6 mm Terminal Blocks.
Overview
RC65, Horizontal Mount, (10) Marking Cards, Legend: 1 - 10. For use with 6 mm Terminal Blocks.
Also known as: 662019967844, 1SNA232002R2600
Specifications
Family / Style: | Entrelec |
Material: | Polyamide |
Color: | White |
Mounting: | Horizontal |
Type: | Marking Card |
Family / Style: | Entrelec |
Color: | White |
Type: | Marking Card |
Material: | Polyamide |
Mounting: | Horizontal |
Customer Reviews
No reviews for this product
(0)