Marker Tie, 14.9L (378mm), Standard, Nyl

Item #: 319814

Cat #: SSM4S-D

UPC: 074983525218

Sign In or Register to view pricing and more.
Sta-Strap® marker tie, flag/wrap, releasable, standard cross section, 14.9 (378mm) length, nylon 6.6, natural.

Overview

Sta-Strap® marker tie, flag/wrap, releasable, standard cross section, 14.9 (378mm) length, nylon 6.6, natural.
Also known as: 074983525218, SSM4S-D

Specifications

Color: Natural
Material: Nylon
Length: 14.900 in
Color: Natural
Length: 14.900 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)