Intermediate Spacer, 5" Duct x 3" Separation, Non-Metallic

Item #: 319489

Cat #: 5336030

UPC: 088700538894

Documents & Guides
Intermediate Spacer for Conduit Separation, 5 inch X 3 inch, Material: Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Intermediate Spacer for Conduit Separation, 5 inch X 3 inch, Material: Non-Metallic
CANTEX 5336030 is a 5 x 3 in. Intermediate Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation. The 5 x 3 in. Intermediate Spacer can handle up to 5" diameter conduit with 3" spacing between conduit runs.
Also known as: 088700538894, 5336030, Spacers

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC

Customer Reviews

No reviews for this product
(0)