This product has been discontinued.
Deck Light, LED, 9 Light, 2.2W, 12V, Bronze
Item #: 319417
Cat #: 15755AZT
UPC: 783927328296
Sign In or Register to view pricing and more.
Documents & Guides
Deck Light, LED, 9 Light, 2.2 Watt, 12 Volt, Bronze, Length: 18.9 in
Overview
Deck Light, LED, 9 Light, 2.2 Watt, 12 Volt, Bronze, Length: 18.9 in
Also known as: 783927328296, 15755AZT
Specifications
Volts AC: | 12 |
Color: | Bronze |
Wattage: | 2.200 |
Light Technology: | LED |
Volts AC: | 12 |
Wattage: | 2.200 |
Color: | Bronze |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)