Screw Mount Cable Tie, 7.9" Long, Nylon, Natural Color, 50lb Rating, 100/PK

Item #: 31926

Cat #: PLC2S-S10-C

UPC: 074983550982

Sign In or Register to view pricing and more.
Screw Mount Cable Tie, 7.9 Inch Long, Nylon, Natural Color, 50 Pound Rating, 100/PK

Overview

Screw Mount Cable Tie, 7.9 Inch Long, Nylon, Natural Color, 50 Pound Rating, 100/PK
Panduit PLC2S-S10-C Locking Clamp Cable Ties are used to secure cable bundles to another surface such as a control panel, communication rack, wall or ceiling. The cable tie design allows for bundling before or after screwing clamp in place, for use with #10 (M5) screw. Standard cross section, 7.9" (201mm) length. Made of Nylon 6.6, are natural in color and come in packages of 100.
Also known as: 074983550982, PLC2S-S10-C

Specifications

Color: Natural
Material: Nylon
Length: 7.900 in
Color: Natural
Length: 7.900 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)