Entry Seal, 4 Cables/Pipes, 74 mm x 51 mm, Nickel Plated Brass

Item #: 31895

Cat #: RG00063040046

UPC:

Entry Seal, 4 Cables/Pipes, 74 mm x 51 mm, Nickel Plated Brass
Sign In or Register to view pricing and more.

No associated products found.

Overview

Entry Seal, 4 Cables/Pipes, 74 mm x 51 mm, Nickel Plated Brass
The Roxtec RG M63 is a round entry seal for multiple cables. The transit fits standard ISO 63 knock-outs and can accommodate from 1 to 9 cables. This cable gland option is available in nickel-plated brass or 316L stainless steel.
Also known as: RG00063040046

Specifications

Material: Brass
Conductors: 4
Finish: Nickel Plated
Material: Brass
Finish: Nickel Plated
Conductors: 4

Customer Reviews

No reviews for this product
(0)