
Clamp Tie, 15.1L (384mm), 1/4 (M6) Screw, 50/PK
Item #: 31874
Cat #: PLC4H-S25-L
UPC: 074983551187
Documents & Guides
Pan-Ty® locking clamp tie, light-heavy cross section, 1/4 (M6) screw, 15.1 (384mm) length, nylon 6.6, natural, 50/PK
Sign In or Register to view pricing and more.
Overview
Pan-Ty® locking clamp tie, light-heavy cross section, 1/4 (M6) screw, 15.1 (384mm) length, nylon 6.6, natural, 50/PK
Also known as: 074983551187, PLC4H-S25-L
Specifications
Color: | Natural |
Material: | Nylon |
Length: | 15.100 in |
Color: | Natural |
Length: | 15.100 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)