1/2" Type LFNC-B Non-Metallic Liquidtight Conduit, 100'

Item #: 318721

Cat #: 6002-30-00

UPC: 077680136343

Documents & Guides
LIQUID-TUFF Liquidtight Conduit, Type LFNC-B, Non-Metallic, 1/2 Inch, 100 Foot Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

LIQUID-TUFF Liquidtight Conduit, Type LFNC-B, Non-Metallic, 1/2 Inch, 100 Foot Coil
M ade of thermoplastic polyvinyl chloride (PVC) with smooth inside and outside surface. The material is compliant with RoHS requirement and featured to resist UV, age and oil.
Also known as: 077680136343, 6002-30-00

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Gray
Type: LFNC-B
Diameter: 1/2 in
Color: Gray
Length: 100 ft
Type: LFNC-B

Customer Reviews

No reviews for this product
(0)