Service Disconnect, Hot Tub/Spa, 100A, 120/240VAC, 60A GFCI

Item #: 318698

Cat #: U4881-O-60GB

UPC: 784572279308

Sign In or Register to view pricing and more.
Service Disconnect, Hot Tub/Spa, 100 Amp, 120/240 Volt AC, NEMA 3R, 2-Pole 60 Amp GFCI Breaker, 2 Extra Spaces, 12 per Package

Overview

Service Disconnect, Hot Tub/Spa, 100 Amp, 120/240 Volt AC, NEMA 3R, 2-Pole 60 Amp GFCI Breaker, 2 Extra Spaces, 12 per Package
Also known as: 784572279308, U4881-O-60GB

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Circuits: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)