Baffle Trim, Adjustable, 4", Copper Bronze Baffle and Trim

Item #: 318492

Cat #: HR-8411-CB

UPC: 790576123981

Documents & Guides
Baffle Trim, Adjustable, 4 inch, Copper Bronze Baffle and Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

Baffle Trim, Adjustable, 4 inch, Copper Bronze Baffle and Trim
Also known as: 790576123981, HR-8411-CB

Specifications

Type: Baffle Trim
Diameter: 4 in
Color: Bronze
Type: Baffle Trim
Color: Bronze
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)