Compression Lug, 1-Hole, Copper

Item #: 318276

Cat #: LCAF500-12-6

UPC: 074983556717

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Flared, Copper, 500 MCM Flexible, 1/2" Stud Hole, Pink

Overview

Compression Lug, 1-Hole, Flared, Copper, 500 MCM Flexible, 1/2" Stud Hole, Pink
Also known as: 074983556717, LCAF500-12-6

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Allowable Gauge Range: 500
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 500
Mounting: 1-Hole
Color: Pink
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)