Red LED Retrofit Kit

Item #: 318249

Cat #: 20716

UPC: 762148207290

Red LED Retrofit Kit, Direct Wire Lamp Base, 120/277V, 1.2W Per Lamp, 10 Year LED Life.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Red LED Retrofit Kit, Direct Wire Lamp Base, 120/277V, 1.2W Per Lamp, 10 Year LED Life.
Also known as: 762148207290, 20716

Specifications

Color: Red
Material: Thermoplastic
Wattage: 1.200
Light Technology: LED
Volts AC Range: 120 - 277
Color: Red
Wattage: 1.200
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)