Conn 20A 125V 2P3W Str QuickGrip YL

Item #: 318160

Cat #: AH5369Y

UPC: 032664722899

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart quick grip straight blade connector, #16-12 AWG, 20A, Industrial, 125V, Back wire, Yellow, Brass, Polycarbonate with thermoplastic housing, 5-20R, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart quick grip straight blade connector, #16-12 AWG, 20A, Industrial, 125V, Back wire, Yellow, Brass, Polycarbonate with thermoplastic housing, 5-20R, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack
Quick grip plugs and connectors are designed for quick, secure installation and easy, long-lasting use. They feature rugged nylon construction and a roomy wiring chamber for fast and easy installation. Our scalloped ergonomic design provides a comfortable grip during installation and operation.
Also known as: 032664722899, AH5369Y

Specifications

Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Type: Straight Blade
Color: Yellow
Amps: 20
Material: Nylon
Color: Yellow
NEMA Configuration: 5-20R
Type: Straight Blade

Customer Reviews

No reviews for this product
(0)