IG TR DECOR RECEPT 15A 125V WH

Item #: 318107

Cat #: TRIG26262-W

UPC: 785007012019

Sign In or Register to view pricing and more.
Documents & Guides
15A 125V, Tamper-Resistant Isolated Ground Receptacles, White

Overview

15A 125V, Tamper-Resistant Isolated Ground Receptacles, White
Also known as: 785007012019, TRIG26262-W

Specifications

Amps: 15
Color: White
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)