Load Center, Main Breaker, 3PH, 100A 120/240VAC, 30/42, 22kAIC

Item #: 318089

Cat #: P3042B3100CU

UPC: 662643853858

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, Type PL, 100 Amp, 120/240 Volt AC, 22 kAIC, Combination Surface/Flush Trim, 30 Spaces, 42 Circuits, 3 Phase, NEMA 1

Overview

Load Center, Main Breaker, Type PL, 100 Amp, 120/240 Volt AC, 22 kAIC, Combination Surface/Flush Trim, 30 Spaces, 42 Circuits, 3 Phase, NEMA 1
Also known as: 662643853858, P3042B3100CU

Specifications

Type: Main Breaker
Phase: 3
Mounting: Flush, Surface
Amps: 100
IP/NEMA Rating: NEMA 1
Family / Style: PL
Volts AC: 120/240
Circuits: 42
Type: Main Breaker
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Phase: 3
Amps: 100
Family / Style: PL
Circuits: 42

Customer Reviews

No reviews for this product
(0)