String Light, 100', 200W, 120V, Yellow

Item #: 31807

Cat #: 22520007

UPC: 036283291088

Sign In or Register to view pricing and more.
Documents & Guides
String Light, 100', 200W, 120V, Yellow

Overview

String Light, 100', 200W, 120V, Yellow
Also known as: 036283291088, 22520007, penguins

Specifications

Length: 100 ft
Type: Strip Fixture
Volts AC: 120
Wattage: 200
Color: Yellow
Length: 100 ft
Volts AC: 120
Color: Yellow
Type: Strip Fixture
Wattage: 200

Customer Reviews

No reviews for this product
(0)