Striplight, 8', 2-Lamp, T8, 59W, 120-277V

Item #: 317922

Cat #: T259-UNV-1/2-EB

UPC: 734340698688

Sign In or Register to view pricing and more.
Documents & Guides
Striplight, 2-Lamp, T8, 59 Watt, 120-277 Volt, Length: 8 foot, Ballast: One 2-lamp Electronic Ballast

Overview

Striplight, 2-Lamp, T8, 59 Watt, 120-277 Volt, Length: 8 foot, Ballast: One 2-lamp Electronic Ballast
Also known as: 734340698688, T259-UNV-1/2-EB

Specifications

Type: 2-Lamp
Wattage: 59
Length: 8 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 8 ft
Volts AC Range: 120 - 277
Wattage: 59
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)