6-Piece Multi-Bit Extended-Reach Kit

Item #: 317919

Cat #: 32560

UPC: 092644325601

6-Piece Extended-Reach Multi-Bit Screwdriver/ Nut Driver Kit, Includes: Slotted (1/4"), Phillips (#2), Nut Drivers (1/4", 5/16"), Square-Recess (#1, #2).
Sign In or Register to view pricing and more.

No associated products found.

Overview

6-Piece Extended-Reach Multi-Bit Screwdriver/ Nut Driver Kit, Includes: Slotted (1/4"), Phillips (#2), Nut Drivers (1/4", 5/16"), Square-Recess (#1, #2).
Interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes Extended shafts and blades provide 39-percent longer reach Extra-long shaft provides full reach of 4 standard-blade screwdriver Small diameter shaft for comfortable grip and quick, easy turning Contains: 1/4-Inch (6 mm) slotted, #2 Phillips, 1/4-Inch (6 mm) and 5/16-Inch (8 mm) nut drivers, #1 and #2 square-recess
Also known as: 092644325601, 32560

Specifications

Length: 4 in
Standards: California Proposition 65
Length: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)