STANDARD STRIP, 2

Item #: 317828

Cat #: T240-120

UPC: 782343183151

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DAY T240-120 STANDARD STRIP, 2

Overview

DAY T240-120 STANDARD STRIP, 2
Also known as: 782343183151, T240-120

Specifications

Type: 2-Lamp
Volts AC: 120
Wattage: 40
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 40
Light Technology: Fluorescent
Volts AC: 120
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)