TURNLOK SGL REC 4W 20A 3P 250V IG

Item #: 317564
Cat #: IGL1520-R
UPC: 785007152210
Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Single Receptacle 4wire 20amp 3phase 250volt Isolated Ground

Overview

Turnlok Single Receptacle 4wire 20amp 3phase 250volt Isolated Ground
Also known as: 785007152210, IGL1520-R

Specifications

Phase: 3
Type: Receptacle
Color: Orange, Gray
Amps: 20
Phase: 3
Color: Orange, Gray
Type: Receptacle
Amps: 20

Customer Reviews

No reviews for this product
(0)