400A 600V MALE CAM DSS PNL MT BLUE

Item #: 317168

Cat #: PS40-MRBBL

UPC: 785007308334

Sign In or Register to view pricing and more.
Documents & Guides
Male Cam Device 400A 600V, Panel Mount, Blue

Overview

Male Cam Device 400A 600V, Panel Mount, Blue
Also known as: 785007308334, PS40-MRBBL

Specifications

Mounting: Panel
Color: Blue
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Blue

Customer Reviews

No reviews for this product
(0)