LED BOLLARD 18 " 5W COOL W/ ROUND

Item #: 316684

Cat #: BLEDR5-18

UPC: 019813027579

Sign In or Register to view pricing and more.
Documents & Guides
Landscape 213 Lumens Bled 18 Inches Round 5W 5000K Bronze

Overview

Landscape 213 Lumens Bled 18 Inches Round 5W 5000K Bronze
Also known as: 019813027579, BLEDR5-18

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 5
Mounting: Bollard
Volts AC: 120, 240, 208
Length: 18 in
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Bollard
Length: 18 in
Light Technology: LED
Wattage: 5
Volts AC: 120, 240, 208
Color: Bronze

Customer Reviews

No reviews for this product
(0)