LED Floodlight, 18W, Bronze

Item #: 316677

Cat #: FFLED18Y

UPC: 019813176062

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 18W, Bronze

Overview

LED Floodlight, 18W, Bronze
Also known as: 019813176062, FFLED18Y

Specifications

Mounting: Arm
Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 2069
Color: Bronze
Light Technology: LED
Mounting: Arm
Wattage: 18
Color: Bronze
Color Temperature: 3000 (Warm White)
Lumens: 2069
Light Technology: LED

Customer Reviews

No reviews for this product
(0)