Busbar Insulating Tape, 2" Wide, High-Voltage, Heat Shrinkable

Item #: 31664

Cat #: HVBT-2-R

UPC: 715629511652

Documents & Guides
Busbar Insulating Tape, 2" Wide, High-Voltage, Heat Shrinkable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Busbar Insulating Tape, 2" Wide, High-Voltage, Heat Shrinkable
Also known as: 715629511652, HVBT-2-R

Specifications

Length: 25 ft
Color: Red
Length: 25 ft
Color: Red

Customer Reviews

No reviews for this product
(0)