P/S RECEP 3W 100A 480V WT

Item #: 316412

Cat #: PS3100R7-W

UPC: 785007031072

Sign In or Register to view pricing and more.
Documents & Guides
"Double pole, Triple wire, Pin and Sleeve Receptacle. 100 amp, 480 volt.

Overview

"Double pole, Triple wire, Pin and Sleeve Receptacle. 100 amp, 480 volt.
Also known as: 785007031072, PS3100R7-W

Specifications

Phase: 3
Type: Receptacle
Poles: 2
Amps: 100
Color: Gray
Phase: 3
Poles: 2
Color: Gray
Type: Receptacle
Amps: 100

Customer Reviews

No reviews for this product
(0)