Flexible Motor Supply Cable, VFD, TC-ER, 10/3, Shielded, XLPE Insulation

Item #: 316195

Cat #: 29503-010-1000

UPC:

Documents & Guides
10 AWG, 4-cond. (3) stranded tinned copper circuit conductors plus (1) ground wire with PVC insulation, XLPE insulation, Overall Duofoil® (100% coverage) plus a tinned copper braid shield (85% coverage) , tinned copper drain wire, Sun- & oil-resistant PVC jacket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG, 4-cond. (3) stranded tinned copper circuit conductors plus (1) ground wire with PVC insulation, XLPE insulation, Overall Duofoil® (100% coverage) plus a tinned copper braid shield (85% coverage) , tinned copper drain wire, Sun- & oil-resistant PVC jacket.
VFDs are controllers that provide power to electric motors . They only supply as much or as little energy needed for the specific application. This variability creates a more volatile electrical environment between the drive and motor. That's where VFD cables come in.
Also known as: 29503-010-1000

Specifications

Gauge: 10 AWG
Conductors: 4
Gauge: 10 AWG
Conductors: 4

Customer Reviews

No reviews for this product
(0)