![16/1C(26STR)TFFN 600V 16/1C(26STR)TFFN 600V](https://rexel-cdn.com/products/315823.jpg?i=9AD22CDC-A68D-4D08-8D84-97E9946C98BB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
OMC M516ST-01 16/1C(26STR)TFFN 600V
Overview
OMC M516ST-01 16/1C(26STR)TFFN 600V
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: M516ST-01
Specifications
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 16 |
Jacket: | Nylon |
Stranding: | Stranded |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 16 |
Stranding: | Stranded |
Color: | Black |
Conductors: | 1 |
Jacket: | Nylon |
Customer Reviews
No reviews for this product
(0)