12in FAN DOWNROD White

Item #: 31568

Cat #: P2603-30

UPC: 785247260317

Documents & Guides
3/4 In. x 12 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. White finish.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3/4 In. x 12 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. White finish.
Also known as: 785247260317, P2603-30

Specifications

Width: 12 in
Color: White
Standards: California Proposition 65
Width: 12 in
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)