High Bay Fixture, 4', 4-Lamp, T5HO, 54W, 120-277V

Item #: 315526

Cat #: LHV4-454-GWU-4EPU-F5841

UPC: 078531011086

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: (1) 4-Lamp Electronic T5, Programmed Start, Lamp Included, Lamp Type: 82 CRI, 4100K

Overview

High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: (1) 4-Lamp Electronic T5, Programmed Start, Lamp Included, Lamp Type: 82 CRI, 4100K
Also known as: 078531011086, LHV4-454-GWU-4EPU-F5841

Specifications

Wattage: 54
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Standards: California Proposition 65
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)