Fork Terminal, Nylon Insulated, 16-14 AWG

Item #: 3154

Cat #: PN14-10F-C

UPC: 074983803125

Sign In or Register to view pricing and more.
Fork Terminal, Nylon Insulated, 16 to 14 AWG, Stud Size: #10, Blue, 100 Pack

Overview

Fork Terminal, Nylon Insulated, 16 to 14 AWG, Stud Size: #10, Blue, 100 Pack
Fork Terminal, Nylon Insulated, 18 - 14 American Wire Gauge (AWG), No. 10 Stud Size. Fork design provides for fast and easy installation, without the need to remove fastener. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486A/B. Standard Package.
Also known as: 074983803125, PN14-10F-C

Specifications

Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Copper, Nylon

Customer Reviews

No reviews for this product
(0)