Cable Tie, Miniature, 8", Plenum Rated Nylon, Natural, 1000/PK

Item #: 31526

Cat #: PLT2M-M

UPC: 074983540266

Documents & Guides
Cable Tie, Miniature, 8", Plenum Rated Nylon, Miniature Cross Section, Natural, Pack of 1000
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie, Miniature, 8", Plenum Rated Nylon, Miniature Cross Section, Natural, Pack of 1000
The Panduit® PLT2M-M Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. The ties have a miniature cross section of 8 IN in length and come in a pack of 1000. They are made from nylon 6.6 and are natural in color.
Also known as: 074983540266, PLT2M-M

Specifications

Width: 0.980 in
Color: Natural
Weight Capacity: 18 lbs
Length: 8 in
Material: Nylon
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Width: 0.980 in
Weight Capacity: 18 lbs
Material: Nylon
Family / Style: Pan-Ty®
Color: Natural
Length: 8 in
Size: Miniature
Product Thickness: 0.043 in

Customer Reviews

No reviews for this product
(0)