200A 4T RL 4P CTR WY

Item #: 315249

Cat #: U1254-X-K3

UPC: 784572133679

Sign In or Register to view pricing and more.
MLB U1254-X-K3 200A 4T RL 4P CTR WY

Overview

MLB U1254-X-K3 200A 4T RL 4P CTR WY
Also known as: 784572133679, U1254-X-K3

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)