
1600W 240V Wall Heater, White
Item #: 314867
Cat #: RMC162W
UPC: 027418633149
Documents & Guides
Cadet Register Electric Wall Heater (Complete Unit with Wall Can and Grille), 700/900/1600W 240V, White *Cadet Part # 63314*
Sign In or Register to view pricing and more.
Overview
Cadet Register Electric Wall Heater (Complete Unit with Wall Can and Grille), 700/900/1600W 240V, White *Cadet Part # 63314*
Enjoy complete warmth, thanks to a powerful air fan Vent-style grill blends in with any décor Rest easy—includes high-temperature safety shutoff feature Pre-formed, bendable legs make mounting and installation easy Offers fixed and multi-watt capabilities One-screw mounting for fast installation into the recessed wall can
Also known as: 027418633149, RMC162W
Specifications
Wattage: | 700, 1600, 900 |
Color: | White |
Volts AC: | 240, 208 |
Mounting: | Wall |
Family / Style: | Register Plus® |
Wattage: | 700, 1600, 900 |
Volts AC: | 240, 208 |
Family / Style: | Register Plus® |
Color: | White |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)