Cable Tie, Miniature, 8" Long, Nylon, Natural Color, 100/Pack

Item #: 31479

Cat #: PLT2M-C

UPC: 074983540297

Cable Tie, Nylon, Miniature Cross Section, Natural Color, 8.0 Inch Long, .098 Inch Wide, 2" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie, Nylon, Miniature Cross Section, Natural Color, 8.0 Inch Long, .098 Inch Wide, 2" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
The Panduit® PLT2M-C Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. The ties have a miniature cross section of 8 IN in length and come in a pack of 100. They are made from nylon 6.6 and are natural in color.
Also known as: 074983540297, PLT2M-C

Specifications

Width: 0.980 in
Color: Natural
Weight Capacity: 18 lbs
Length: 8 in
Material: Nylon
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Material: Nylon
Family / Style: Pan-Ty®
Diameter Range: 0.087 in
Color: Natural
Length: 8 in
Size: Miniature
Product Thickness: 0.043 in

Customer Reviews

No reviews for this product
(0)