TR DECO RECEP 15A 125V S+B WIRE B

Item #: 314772

Cat #: TR26262-BK

UPC: 785007277272

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Black

Overview

Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Black
Also known as: 785007277272, TR26262-BK

Specifications

Phase: 3
Type: Receptacle
Color: Black
Amps: 15
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 5-15R
Phase: 3
Color: Black
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Receptacle
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)