This product may not be available in all locations.

M12 4P MA STR PG7 FA SCREW
Item #: 31473
Cat #: 8A4006-31
UPC: 786788757007
Documents & Guides
Micro-Change« (M12) Single Keyway with PG7 Cable Fitting, Straight Male, 4 Poles, Cable Diameter 3.30 - 6.60mm
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LP-CC-25 Fuse, 25 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 1668
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Micro-Change« (M12) Single Keyway with PG7 Cable Fitting, Straight Male, 4 Poles, Cable Diameter 3.30 - 6.60mm
Micro-Change industry standard connectors are rugged, compact, sealed connectors used for sensor/actuator connectivity in industrial control applications.
Also known as: 786788757007, 8A4006-31
Specifications
Type: | Connection Cable, Straight Male, Field Attachable Connector |
Gender: | Male |
Amps: | 4 |
Mounting: | Cable |
Color: | Black |
Volts AC: | 250 |
Size: | 4.1 - 8.1 mm |
Volts DC: | 300 |
Type: | Connection Cable, Straight Male, Field Attachable Connector |
Amps: | 4 |
Color: | Black |
Size: | 4.1 - 8.1 mm |
Gender: | Male |
Mounting: | Cable |
Volts AC: | 250 |
Volts DC: | 300 |
Customer Reviews
No reviews for this product
(0)