33118-SP-41K

Item #: 314474

Cat #: 33118SP41K

UPC: 762148035992

Sign In or Register to view pricing and more.

Overview

33118-SP-41K
Also known as: 762148035992, 33118SP41K

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Type: Spring
Color: White
Lumens: 1200
Base: 2-Pin Twist Lock (GU24)
Wattage: 18
Type: Spring
Lumens: 1200
Color Rendering Index (CRI): 82
Color: White
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)