Allied Am24240rt 24x24x10 NEMA 4x F

Item #: 314358

Cat #: AM24240RT

UPC: 085339924289

All Am24240rt 24x24x10 NEMA 4x Fbrgls Encl Raised Twist Latch Hinged Cvr
Sign In or Register to view pricing and more.

No associated products found.

Overview

All Am24240rt 24x24x10 NEMA 4x Fbrgls Encl Raised Twist Latch Hinged Cvr
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339924289, AM24240RT

Specifications

Depth: 10 in
Width: 24 in
Height: 24 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Height: 24 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)