2
more
Corr. Loom Tubing Slit, 1" (25.4mm) X 12
Item #: 314195
Cat #: CLT100F-125M20
UPC: 074983406487
Sign In or Register to view pricing and more.
Made in USA
Corrugated loom tubing slit wall, 1" (25.4mm) x 1250' (381m), polyethylene, black.
Overview
Corrugated loom tubing slit wall, 1" (25.4mm) x 1250' (381m), polyethylene, black.
Also known as: 074983406487, CLT100F-125M20
Specifications
Color: | Black |
Material: | Polyethylene |
Color: | Black |
Material: | Polyethylene |
Customer Reviews
No reviews for this product
(0)