
Motor, Explosion-Proof, 50HP, 460VAC, 1800RPM, 3PH
Item #: 314119
Cat #: 05018XT3E326T
UPC: 909492060526
Sign In or Register to view pricing and more.
Documents & Guides
Motor, Explosion-Proof, 50 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 326T Frame, TEFC Enclosure
Overview
Motor, Explosion-Proof, 50 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 326T Frame, TEFC Enclosure
Also known as: 909492060526, 05018XT3E326T
Specifications
Phase: | 3 |
Material: | Cast Iron |
Horsepower: | 20 |
Volts AC: | 460 |
Mounting: | Foot |
Family / Style: | TEFC |
Amps: | 23.300 |
Size: | 256T |
RPM: | 1800 |
Phase: | 3 |
Horsepower: | 20 |
Mounting: | Foot |
Amps: | 23.300 |
RPM: | 1800 |
Material: | Cast Iron |
Volts AC: | 460 |
Family / Style: | TEFC |
Size: | 256T |
Customer Reviews
No reviews for this product
(0)